Shop All Hand Ratchets
Teng Tools
1 Inch Drive 180 Degree Nut Breaker Bar
Mfr # 1101
Zoro # G411228564
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # 1101
- Zoro # G411228564
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
EXTRA TORQUE Generates significantly more torque than a standard wrench or ratchet, which is especially important when dealing with large, heavy-duty fasteners nuts and bolts or those that have been over-tightened. SECURE GRIP & PIVOTING HEAD Ball bearing socket retainer on the square drive for a secure grip with a 180 degree pivoting head for to reach fasteners even in cramped spaces. INCREASED LEVERAGE The long handle allows mechanics to apply more leverage when turning nuts and bolts. This extra leverage makes it easier to overcome resistance and remove tight or rusted fasteners that might be difficult to loosen. BETTER CONTROL The long handle provides better control over the application of force, making it easier to exert slow, steady pressure when necessary. This can be crucial when dealing with delicate or sensitive automotive components. DURABLE Made from chrome vanadium steel which makes it durable and able to withstand heavy use in a workshop environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431131)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-134)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL)
- TENG TOOLS 1200L - 1/2" Drive 400mm/ 15.7" Long Handle Ratche (1200L)
- TENG TOOLS 3/8 Inch Drive 1000 Volt Insulated 72 Teeth Ratchet (MV3800)
- TENG TOOLS 1200-72N - 1/2" Drive 72 Teeth Ratchet (1200-72N)
- TENG TOOLS Ratchet 1/4 Inch Drive Mini Palm (1400M)
- TENG TOOLS 1200F 1/2 Drive 45 Teeth 15.7 in. Long Arm Flexible Ratch (1200F)
- TENG TOOLS 3/4" Drive Extendable Ratchet w/72 Teeth - M340072E (M340072E)
- TEKTON 3/8" Drive Quick-Release Ratchet, 18.7 in. L (SRH11118)
- Teng Tools Sockets & Ratchets