Tenda Technology W311MI Wireless N150 Mini USB Adapter
Mfr # W311MI
Zoro # G603970042
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenda Technology
- MFR # W311MI
- Zoro # G603970042
- UPC # 885397020158
- Country of Origin China
- Category Internal Hard Drives
Description
Compatible with 802.11g/b devices, W311MI is a wireless USB Adapter with WiFi transmission speed 3 times faster than 802.11g devices. This wireless adapter features a sleek compact design that fits into your computer's USB port with minimal protrusion making it ideal for use when traveling or in a crowded workspace The W311MI connects your desktop or notebook computer with an available USB port to your wireless network for Internet access and file sharing. Desktop users can easily add wireless connectivity without having to open the PC case. Laptop users can easily upgrade to the latest 802.11n and get better range. It is ideal for email, web browsing and file sharing in the home
Featuring ultra-small and compact in size, the W311Mi easily connects your desktop or notebook PC to a wireless network for Internet access and file sharing, and is virtually unnoticeable when plugged into an USB port
The W311MIuses Wireless N 150 technology to provide increased speed and range than the previous 802.11g standard, giving you a faster, more reliable connection, making it ideal for email, web browsing and file sharing in the home
Featuring soft AP function, the W311MI can works as an access point. So when you connect it to a wired network, it easily becomes a WiFi hotspot for multiple users to access to Internet, email, download and file transfer wirelessly
Features- Ultra compact design, nearly invisible
- Support soft ap function
- Interface: USB 2.0
- Frequency: 2.4GHZ
- Channel: 1 - 13
- Dimension: 7.7 x15 x21 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 55" TV Screen (55 LCD Guardian)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7WRUG1T92)
- VISIONTEK 1TB PRO HXS SSD, 901311 (901311)
- MICRON Crucial Mx500 2000Gb 2.5 Inch Ssd (CT2000MX500SSD1)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- SEAGATE IronWolf NAS 12TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST12000VN0008)
- WESTERN DIGITAL Western Digital WD84PURZ 8TB 3.5 72 HDD WD 128M Bulk Pack Hard Drive; Purple (WD84PURZ)
- CORSAIR SSD HD Drive Clone Kit, CSSDUPGRADEKIT (CSSD-UPGRADEKIT)
- Tenda Technology Internal Hard Drives