Tenda Technology

Tenda Technology PH5 Powerline Wi-Fi Extender Kit


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Specifications
  • Product Type: Powerline Network Adapter
  • Network (RJ-45): Yes
  • Phone Line (RJ-11): No
  • USB: No
  • PoE (RJ-45) Port: No
  • Audio Line In: No
  • Audio Line Out: No
  • Number of Network (RJ-45) Ports: 2
  • Powerline Data Transfer Rate: 1000 Mbit/s
  • Powerline Transmission Standard: HomePlug AV2
  • Ethernet Technology: Gigabit Ethernet
  • Wireless LAN: Yes
  • Wireless LAN Standard: IEEE 802.11n
  • Wireless Transmission Speed: 300 Mbit/s
  • Height: 4.7"
  • Width: 2.5"
  • Depth: 1.7"
  • Environmentally Friendly: Yes
  • Environmental Certification: RoHS
  • Weight: 1.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.