Tenda Technology

Tenda Technology NOVA MW12-3-PACK-Nova MW12 AC2100 Tri-Band Whole Home Mesh Wi-Fi System - Pack of 3


product price: $212.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The MW12 is a whole home Mesh WiFi system designed for medium to large households with a high speed broadband service. Powered by Tenda Mesh technology, it creates a distributed network with several nodes throughout your home. A 3-pack of MW12 is able to cover up to 500 m2 / 6000 sq.ft. AC2100 tri-band design and full gigabit ports support and give full play to your high speed broadband service. It carries a 900 MHz strong CPU and 256 MB large memory, and is able to handle more devices on your network. All terminals can enjoy high-speed tri-band WiFi at the same time, indicating low latency for internet games, smooth streaming of 4K videos and VR HD applications. It features easy and wire-free installation and allows both auto-networking and manual addition. With seamless roaming around the house, the MW12 creates a high-speed and intelligent Mesh WiFi system throughout your home.

Features
  • Nova MW12 Ac2100 Tri-Band Whole Home Mesh Wi-fi System
  • Pack of 3
Specifications
  • Interface: 3 x 10/100/1000Mbps RJ45 ports per node
  • Antenna: 4 x Internal antenna
  • Button: 1 x Reset Button
  • LED indicator: 1 x Tri-color LED Indicator
  • PowerInput: 100-240V-50/60Hz, 0.6A
  • Output: 12V1.5A
  • Wireless Standards: IEEE802.11a/b/g/n/ac (WiFi 5 wave 2)
  • Weight: 5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.