Shop All Fences & Gates
This Product is Discontinued
Tenax
Turf Protection Mesh (Discontinued)
Mfr # 64313308YP
Zoro # G102696467
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 10.6
- Length 41
- Color Green
- Material High Density Polyethylene
- Width 10.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 64313308YP
- Zoro # G102696467
- UPC # 10515133087
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 10.6 |
Length | 41 |
Width | 10.6 |
Outside Diameter | 14 |
Details
Color | Green |
Material | High Density Polyethylene |
Description
Turf reinforcement mat is ideal for applications where traffic is less frequent and the turf has time to recover between passes. Roll the mesh out just after mowing and secure with anchoring pins (Item # 145531 or 145588, sold separately). Package contains two 20'L x 3.35'W sections. Install one staple every 3 feet.
NOTE: Although this is the most slip resistant grass protection mesh available, we cannot account for all the variances in conditions. Until the grass has grown through the mesh and become established, the ground protection products may be slippery in wet icy conditions.
NOTE: Although this is the most slip resistant grass protection mesh available, we cannot account for all the variances in conditions. Until the grass has grown through the mesh and become established, the ground protection products may be slippery in wet icy conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.