Shop All Automotive Roof Racks
Tenax
Tenax 60041909 Multi Purpose Net 24 in. x 50 ft.
Mfr # 7003189
Zoro # G203979193
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 7003189
- Zoro # G203979193
- UPC # 10515399797
- Country of Origin China
- Category Automotive Roof Racks
Description
Features
- Size: 24"H x 50'L
- Color: Black
- Polypropylene
- Installs with staples
- Cuts with scissors
- Heavy duty 0.8" machine direction x 0.89" transverse direction (referred commonly as 3/4" x 1" mesh)
- Use for animal protection and confinement
- Temporary fencing, trellises and insulation support
- Shrink-wrapped
- Dimension: 26" H x 4.5" W x 4.5" L
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 28100 Tongue Twister (28100)
- INTERSTATE PNEUMATICS Heavy Duty Air Tire Inflator for Cars & Trucks 10-120 PSI (TF5000)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 5.5" x3" x2" (A-102-1406)
- FIX-A-FLAT Tire Inflator, 20 oz., 2-3/4" dia., 10"L (S60430)
- KEEPER ANCHOR D-RING WELD 1/2"" (89317)
- KEEPER Truck Cargo Net, Adjustable, Fits Common Truck Beds, 51"X77" (6146)
- FAB FOURS CARGO RACK 700 Pound Static 300 Pound Dynamic Weight Capacity BoltOn Matte Black Powder Coated (RACK01-01-1)
- HUSKY TOWING CARGO CARRIER, CARGO CARRIER 500LBS (81148)
- CARGOLOC Carriers, Hitch Mount, 48" Cargo (32534)
- MORRYDE FULLY ASSEMBLED, 80% EXTENSION, 2 WAY, 36INX72IN CARGO TRAY WITH CARPE (CTG80-3672-2DW)
- SPORTSMAN Heavy Duty Mesh Truck Bed Cargo Net Cover 6 ft. 6" x 6 ft. (CNET666)
- Tenax Automotive Exterior Accessories