Shop All Fences & Gates
Tenax
Snow Guard, 4ft. x 50 ft. Orange
Mfr # 82119004
Zoro # G3647082
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft.
- Product Type Snow Guard,4ft.x50ft.,Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 82119004
- Zoro # G3647082
- UPC # 010515190042
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 4 ft. |
Details
Item | Snow Guard,4ft.x50ft.,Orange |
Product Type | Snow Guard,4ft.x50ft.,Orange |
Description
Snow Guard,4ft.x50ft.,Orange, Product Type Snow Guard,4ft.x50ft.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch Asm-Mower (925-04035)
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96806)
- ZORO SELECT Sewer Nozzle, Size 6.5, 5000 psi, GPM @ 800 PSI: 2.91 (AL0124722310)
- INNOVATIVE PRODUCTS OF AMERICA Professional Gun Cleaning Master Kit (IPA8095)
- TENAX Grdn Fence 2X25 Grn (2A140089)
- TENAX Hardware Net 2X15 Blk (62073079)
- TENAX Multipurpose Net 4X50 (2A090059)
- TENAX Deer Fence Flded7X100Blk (2A040006)
- TENAX TENAX 2A040066 Folded Deer Fence, 100 ft L, 7-1/2 ft H, Plastic (2A040066)
- TENAX Barrier Fence Grn 4X100 (5A030001)
- HILLMAN 5Lb 1.25" Fence Staple (461298)
- Tenax Fences & Gates