Shop All Fences & Gates
Tenax
Snow Guard, 4ft. x 100 ft. Orange
Mfr # 82119104
Zoro # G3647049
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 82119104
- Zoro # G3647049
- UPC # 010515191049
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 4 ft. |
Details
Item | Snow Guard,4ft.x100ft.,Orange |
Description
Oval mesh snow fence used to keep snow drifts off driveways and walkways. The mesh opening is 1.75"X1.75".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Mole and Vole Repellent (692150)
- AFTERMARKET Sealed Pilot Bearing (204FF)
- MAYNE Bordeaux Tall Planter - Black (5864-B)
- AFTERMARKET R8148 KATS Engine Block Heater Fits Ford (R8148-RIL)
- TENAX Multipurpose Net 2X25 (60039989)
- TENAX 3 Ft. H. x 100 Ft. L. Preassembled Black Woven Geotextile Silt Fence (31900700)
- TENAX Scaffolding Netting, 150 ft. L, 4 ft. H (2A220045)
- TENAX Plant and Pond Protect All-Purpose Netting (601906)
- TENAX Multipurpose Net 2X50 (60041909)
- TENAX Grdn Fence 2X25 Grn (2A140089)
- ALEKO Basic Kit Sliding Gate Opener for Sliding Gates up to 65 ft. Long & 2700 lbs (AC2700NOR-UNB)
- Tenax Fences & Gates