Shop All Fences & Gates
Tenax
Snow Guard, 4ft. x 100 ft. Green
Mfr # 2A110228
Zoro # G3647073
original price:
$75.43
5% off
new price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A110228
- Zoro # G3647073
- UPC # 010515102281
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 4 ft. |
Details
Item | Snow Guard,4ft.x100ft.,Green |
Description
Snow Guard,4ft.x100ft.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Joint-Ball 7/16-2 (723-05009)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 25 in L Black Polypropylene Handle (6892SS)
- AFTERMARKET 6V Light Bulb (AB2820R)
- BRIGGS & STRATTON Oil Filter (842921)
- TENAX Hardware Net 2X15 Blk (62073079)
- TENAX Hortonova, LM Trellis, 67"x 328 ft. White (2A110097)
- TENAX Poultry Fence 3'X25' Grn (72121128)
- TENAX Tenax 2A140093 50 ft. x 48 in. Mesh Home & Garden Fence (75258)
- TENAX Scaffolding Netting, 150 ft. L, 4 ft. H (2A220045)
- TENAX Safety Fence, 4 ft. H, Orange, 50 ft. L (64090204)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X50 ft. (308239B)
- Tenax Fences & Gates