Shop All Fences & Gates
Tenax
Scaffolding Netting, 150 ft. L, 4 ft. H
Mfr # 2A220045
Zoro # G3778052
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Orange
- Material Plastic
- Mesh Size 1/8 x 1/8 in
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A220045
- Zoro # G3778052
- UPC # 010515601760
- Country of Origin India
- Category Fences & Gates
Dimensions
Mesh Size | 1/8 x 1/8 in |
Length | 150 ft |
Height | 4 ft |
Overall Length | 150 ft |
Overall Height | 4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Orange |
Material | Plastic |
Item | Debris Netting |
Features | Fire Retardant, Hemmed Edges, Light Weight |
Mesh Shape | Square |
Product Type | Debris Netting |
Description
Debris Netting, Overall Height 4 ft, Overall Length 150 ft, Color Orange, Mesh Size 1/8 x 1/8 in, Material Plastic, Mesh Shape Square, Product Type Debris Netting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (588147901)
- TROY-BILT Troy-Bilt TB4218 18 in. 42 cc Gas Chainsaw (41AY4218766)
- CHAPIN Handheld Broadcast Spreader, Cap. 25 lb. (84700AW)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X50)
- TENAX 7.5 Ft. H. x 100 Ft. L. Polypropylene Deer Fence, Black (60100109)
- TENAX Cintoflex Barrier Net, 5ft. x 330 ft. Black (60045409)
- TENAX Plant and Pond Protect All-Purpose Netting (601906)
- TENAX Medium Duty Poly Fencing (419594)
- TENAX Poultry Fence 3'X25' Blk (72120546)
- TENAX Grdn Fence 2X25 Grn (2A140089)
- MIDWEST AIRLINES Midwest Air 309306A 36 in. x 100 ft. 1 x 0.5 in. Mesh Galvanized Welded Wire (309306A)
- Tenax Fences & Gates