Shop All Fences & Gates
This Product is Discontinued
Tenax
Safety Fencing (Discontinued)
Mfr # 91042
Zoro # G102697341
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 7.1
- Length 50.7
- Material Poly
- Outside Diameter 19.5
- Width 6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tenax
- MFR # 91042
- Zoro # G102697341
- UPC # 10515091042
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 7.1 |
Length | 50.7 |
Outside Diameter | 19.5 |
Width | 6.4 |
Details
Material | Poly |
Description
This Economical 4'H Mesh Safety Fencing is ideal for temporary animal fences, crowd control barriers and construction sites.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.