Shop All Fences & Gates
Tenax
Poultry Fencing
Mfr # 90786
Zoro # G302680006
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.7
- Length 37
- Color Green
- Material Poly
- Outside Diameter 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tenax
- MFR # 90786
- Zoro # G302680006
- UPC # 10515090786
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 4.7 |
Length | 37 |
Outside Diameter | 5.25 |
Width | 6.1 |
Details
Color | Green |
Material | Poly |
Description
3'W x 25'L Poultry Fencing keeps poultry and small animals in pens or out of crops. Smaller hexagon openings (3/4" x 3/4") and a thicker design than bird fencing. Polyethylene material resists UV rays and will not rust or corrode like traditional chicken wire. Cuts easily with utility knife and leaves no sharp edges. Green color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Powerlock Rod Holder Black w/241 Side/Deck Mount (230-BK)
- GARDENA QUICK CONN SET 5/8""&1/2"" (39042-BK)
- NATURE SPRING 1944 Nature Spring | Peavey Point | Retractable 18 Inch Opening | Wood Handle (568185LKB)
- LEISURE SPORTS Kayak Storage Wall Hangers- Set of 2- J Shaped Cradles for Stand-Up Paddle Boards and Surfboards (978782LBG)
- TENAX POULTRY FENCE 2'X25'GR (72120942)
- TENAX Poultry Fence 3'X25' Blk (72120546)
- TENAX SFTY FENCING ORG 4'X100' (2A060006)
- TENAX Multipurpose Net 3X50 (60041989)
- TENAX Hardware Net 3X15 Blk (62071079)
- TENAX 90600009 Safety Snow Fence 4 x 50 ft. (TE10534)
- GARDEN ZONE POULTRY NETTING 36""X25' (163625)
- Tenax Fences & Gates