Shop All Fences & Gates
Tenax
Plant and Pond Protection Netting
Mfr # 603900
Zoro # G702679464
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.7
- Length 10.5
- Color Black
- Material Poly
- Outside Diameter 1.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 603900
- Zoro # G702679464
- UPC # 10515400684
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 6.7 |
Length | 10.5 |
Outside Diameter | 1.32 |
Width | 11 |
Details
Color | Black |
Material | Poly |
Description
Create a physical barrier between wildlife pests and your crop or valuable landscape plants with this 14'W x 30'L Black All-Purpose Plant Netting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Flexible (24 326 63-S)
- NATIONAL HARDWARE Door Bumper Zinc (N100-834)
- CHAMPION SPORTS High Density Coated 4in Foam Ball, PK6 (HD4)
- DB ELECTRICAL Backhoe Stabilizer Cyl Packing Kit for Case IHC-1543275C1 84155085 (1701-1307)
- TENAX Hardware Net 3X15 Blk (62071079)
- TENAX Hortonova, LM Trellis, 67"x 328 ft. White (2A110097)
- TENAX Safety Fence, 4 ft. H, 50 ft. L, Orange (89909004)
- TENAX Heavy Duty Poultry Fencing (206866)
- TENAX Poultry Fence 3'X25' Grn (72121128)
- TENAX Deer Fence, Select, 8ft. x 100 ft. Black (1A100140)
- RANGEMASTER Field Fence, 330 ft L, 47 in H, 12 ga Gauge, Steel, Galvanized (6660)
- Tenax Fences & Gates