Shop All Fences & Gates
Tenax
Pet Fence, Select, 5ft. x 330 ft. Black
Mfr # 2A140076
Zoro # G3647003
original price:
$194.99
10% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A140076
- Zoro # G3647003
- UPC # 010515400769
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 5 ft. |
Details
Item | Pet Fence,Select,5ft.x330ft.,Black |
Description
Pet Fence,Select,5ft.x330ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Handle For Tecumseh 5905574, 590574; 056-074 (056-074)
- COWPOTS CowPots # 12 Square Pot - 10 pots (#12 Sq (10))
- AFTERMARKET Flywheel Ring Gear Fits John Deere 5400 2750 2550 2350 2040 2755 2355 2555 6600 (R114282)
- DEROMA 1.5 in. H X 14.5 in. D Clay Traditional Plant Saucer Terracotta (87360PZ)
- TENAX Safety Fence, 4 ft. H, 50 ft. L, Orange (89909004)
- TENAX Poultry Fencing (90786)
- TENAX POULTRY FENCE GREEN 4X25ft (72120428)
- TENAX Multipurpose Net 3X25 (60043989)
- TENAX Tenax 2A140093 50 ft. x 48 in. Mesh Home & Garden Fence (75258)
- TENAX Multipurpose Net 4X50 (2A090059)
- ACORN INTERNATIONAL Poultry Netting, Galvanzd, 2"x36"x25 ft. (PN23625)
- Tenax Fences & Gates