Shop All Fences & Gates
Tenax
Pet Fence, Select, 4ft. x 330 ft. Black
Mfr # 2A140075
Zoro # G3646997
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A140075
- Zoro # G3646997
- UPC # 010515400752
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 4 ft. |
Details
Item | Pet Fence,Select,4ft.x330ft.,Black |
Description
Pet Fence,Select,4ft.x330ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOADVANCED Plus Germ Killer Liquid Insect Killer 1 gal (800301A)
- OREGON Chain Grinding Wheel, 1/8" x 5-3/4 (OR534-18A)
- MTD Bail (747-04165-0637)
- MAKITA Round Saw Chain Files, 2/Pk 3/16 (D-75720)
- TENAX Deer Fence, Select, 8ft. x 100 ft. Black (1A100140)
- TENAX Poultry Fence 3'X25' Grn (72121128)
- TENAX Cintoflex Barrier Net, 5ft. x 330 ft. Black (60045409)
- TENAX Multipurpose Net 3X25 (60043989)
- TENAX Tenax 2A140091 25 ft. x 36 in. Mesh Home & Garden Fence (75251)
- TENAX Scaffolding Netting, 150 ft. L, 4 ft. H (2A220045)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk) (M150-33-24)
- Tenax Fences & Gates