Shop All Fences & Gates
Tenax
Pet Fence, Premium, 5ft. x 200 ft. Black
Mfr # 2A140078
Zoro # G3646979
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A140078
- Zoro # G3646979
- UPC # 010515400783
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 5 ft. |
Details
Item | Pet Fence,Premium,5ft.x200ft.,Black |
Description
Pet Fence,Premium,5ft.x200ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV1)
- CAMA 572 sq. in. Pellet Grill & Smoker (CA2623823)
- HUDSON JD-9 Spray Gun Teflon Valve Seat (38525)
- SCOTTS 20 in. 3.2 Amp Electric Hedge Trimmer (HT10020S)
- TENAX Scaffolding Netting, 150 ft. L, 4 ft. H (2A220045)
- TENAX POULTRY FENCE GREEN 4X25ft (72120428)
- TENAX Plant and Pond Protect All-Purpose Netting (601906)
- TENAX Safety Fence, 4 ft. H, Orange, 50 ft. L (64090204)
- TENAX Multipurpose Net 4X50 (2A090059)
- TENAX Poultry Fence 3'X25' Blk (72120546)
- GARDEN ZONE WELDED WIRE FNC 24""X25' (432425)
- Tenax Fences & Gates