Shop All Bird Repellers
Tenax
Ortoflex Bird Netting
Mfr # 2A090071
Zoro # G202693601
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1
- Overall Length 30'
- Overall Height 3.7
- Outside Diameter 0.542
- Overall Width 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A090071
- Zoro # G202693601
- UPC # 10515900719
- Country of Origin United States
- Category Bird Repellers
Dimensions
Length | 11.1 |
Overall Length | 30' |
Overall Height | 3.7 |
Outside Diameter | 0.542 |
Overall Width | 3.7 |
Details
Material | Polypropylene |
Description
Ortoflex Bird Netting provides an effective, humane solution for protecting crops, orchards, ponds and other areas from nuisance birds and pests. The polypropylene netting is lightweight, easy to cut, durable, UV-stabilized and reusable. 3/8" x 3/8" mesh size.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP RTU 30 oz Bonus (5003470)
- LANDSCAPERS SELECT Stand Iron Plant Black 12In (W52873-3L)
- ZORO SELECT Female Swivel, 1/2 x 3/4 In. (707401-1208)
- SOUTHERN PATIO Dynamic Design Grecian Urn (UU1412ST)
- TENAX Heavy Duty Poultry Fencing (203469)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb10)
- SERENELIFE Solar Bird And Animal Repeller (PSLBAR8)
- GOOSE STOPPER Goose Stopper Repellent (GSC-032-HS)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6s0)
- BIRD BARRIER Bird Repellent Netting, 100 ftL, 35.05 lb. (n1-b240)
- Tenax Bird Repellers