Shop All Bird Repellers
This Product is Discontinued
Tenax
Ortoflex and Ornex LM Bird Netting (Discontinued)
Mfr # 56901509
Zoro # G502693721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 48
- Overall Length 700'
- Overall Width 9.7
- Material Polypropylene
- Overall Height 9.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tenax
- MFR # 56901509
- Zoro # G502693721
- UPC # 8002929008503
- Country of Origin Italy
- Category Bird Repellers
Dimensions
Length | 48 |
Overall Length | 700' |
Overall Width | 9.7 |
Overall Height | 9.7 |
Outside Diameter | 22.557 |
Details
Material | Polypropylene |
Description
Ornex LM Bird Netting provides an effective, humane solution for protecting crops, orchards, ponds and other areas from nuisance birds and pests. Also works great to keep leaves out of ponds. The polypropylene netting is easy to cut, durable, UV-stabilized and reusable. 3/4" x 3/4" mesh size. Black color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.