Shop All Bird Repellers
This Product is Discontinued
Tenax
Ortoflex and Ornex LM Bird Netting (Discontinued)
Mfr # 56861706
Zoro # G702693552
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 44.7
- Overall Width 12.3
- Overall Length 1000'
- Material Polypropylene
- Outside Diameter 33.951
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 56861706
- Zoro # G702693552
- UPC # 10515686170
- Country of Origin United States
- Category Bird Repellers
Dimensions
Length | 44.7 |
Overall Width | 12.3 |
Overall Length | 1000' |
Outside Diameter | 33.951 |
Overall Height | 12.3 |
Details
Material | Polypropylene |
Description
Ornex LM Bird Netting provides an effective, humane solution for protecting crops, orchards, ponds and other areas from nuisance birds and pests. Also works great to keep leaves out of ponds. The polypropylene netting is easy to cut, durable, UV-stabilized and reusable. 3/4" x 3/4" mesh size. Black color.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.