Shop All Fences & Gates
Tenax
Nordic, Snow Fence, 4ft.x100ft., Black
Mfr # 9083709
Zoro # G3985578
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tenax
- MFR # 9083709
- Zoro # G3985578
- UPC # 010515537090
- Country of Origin Italy
- Category Fences & Gates
Dimensions
Height | 4 ft. |
Details
Item | Nordic,Snow Fence,4ft.x100ft.,Black |
Description
Nordic,Snow Fence,4ft.x100ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FISHER PRICE 39004584 (3900-4584)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT9)
- TECUMSEH Filler Tube (35647A)
- LOGO BRANDS New York Jets Quad Chair (622-13Q)
- TENAX Grdn Fence 3X25 Grn (2A140091)
- TENAX Plant and Pond Protect All-Purpose Netting (601906)
- TENAX Poultry Fence 3'X25' Grn (72121128)
- TENAX Hardware Net 3X15 Blk (62071079)
- TENAX POULTRY FENCE 2'X25'GR (72120942)
- TENAX Hortonova, LM Trellis, 67"x 328 ft. White (2A110097)
- BEKAERT 660' 94912Cattle Fence (118239)
- Tenax Fences & Gates