Shop All Fences & Gates
Tenax
Nordic, Snow Fence, 4ft. x 100 ft. Orange
Mfr # 90853704
Zoro # G3646988
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 90853704
- Zoro # G3646988
- UPC # 010515537045
- Country of Origin Italy
- Category Fences & Gates
Dimensions
Height | 4 ft. |
Details
Item | Nordic,Snow Fence,4ft.x100ft.,Orange |
Description
Nordic,Snow Fence,4ft.x100ft.,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Std Lute, 24", 82" Handle, Wrap (50026)
- SAFER BRAND Deer Off Repellent Station Stake For Deer 6 pk, 6PK (5962)
- BARKER Barker 25895 4-Wheeler Tote-Along - 25 Gallon (25895)
- VALTERRA DOOR FOR EXTERIOR SHOWER, BLACK (PF267002)
- TENAX Poultry Fence 3'X25' Blk (72120546)
- TENAX Tenax 2A140091 25 ft. x 36 in. Mesh Home & Garden Fence (75251)
- TENAX Deer Fence Flded7X100Blk (2A040006)
- TENAX Poultry Fencing (90786)
- TENAX Tenax 90600009 Safety Snow Fence 4 x 50 ft. (7155799)
- TENAX Poultry Fence 3'X25' Grn (72121128)
- ZORO SELECT Fence, 1-1/4" x 2" Mesh, 4 ft. H, Orange (SF 5048100 X)
- Tenax Fences & Gates