Shop All Fences & Gates
Tenax
Hortonova, SM Trellis, 36"x 3280 ft. White
Mfr # 58036607US
Zoro # G3646787
original price:
$307.99
39% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 58036607US
- Zoro # G3646787
- UPC # 010515366072
- Country of Origin Multiple
- Category Fences & Gates
Dimensions
Height | 36" |
Details
Item | Hortonova,SM Trellis,36"x3280ft.,White |
Description
Hortonova,SM Trellis,36 In.x3280ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLASH-ENDER SPLASH ENDER WHITE 11 IN X 7 IN X 3 IN PAIR (C-30)
- GILMOUR CLINCH COUPLING FEM 5/8"" (858004-1001)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- GILMOUR Brass Garden Water Hose Caps (05HCC)
- TENAX Grdn Fence 2X25 Grn (2A140089)
- TENAX Safety Fence, 4 ft. H, 50 ft. L, Orange (89909004)
- TENAX Poultry Fence 3'X25' Grn (72121128)
- TENAX Hardware Net 2X15 Blk (62073079)
- TENAX Poultry Fencing (90786)
- TENAX Tenax 2A140093 50 ft. x 48 in. Mesh Home & Garden Fence (75258)
- BEKAERT 330' 9396 Field Fence (118190)
- Tenax Fences & Gates