Shop All Fences & Gates
Tenax
Hortonova, LM Trellis, 79"x 328 ft. White
Mfr # 2A110035
Zoro # G3646750
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A110035
- Zoro # G3646750
- UPC # 010515100355
- Country of Origin Italy
- Category Fences & Gates
Dimensions
Height | 79" |
Details
Item | Hortonova,LM Trellis,79"x328ft.,White |
Description
Hortonova,LM Trellis,79 In.x328ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 9 Ft Semicircle Patio Umbrella, Tan (50-145-T)
- FISKARS Hand Tool Sharpener (378340-1003)
- WATER RIGHT Garden Hose 25 Ft 400 Series - Black (PSH-025-BK)
- STENS Trimmer Head (385288)
- TENAX Multipurpose Net 3X25 (60043989)
- TENAX SFTY FENCING ORG 4'X100' (2A060006)
- TENAX Saf-T-Sno 4 Ft. H. x 100 Ft. L. Polyethylene Snow Safety Fence, Orange (90600104)
- TENAX Hortonova, LM Trellis, 67"x 328 ft. White (2A110097)
- TENAX 2 Ft. H. x 100 Ft. L. Preassembled Black Woven Geotextile Silt Fence (31900500)
- TENAX Tenax 2A140091 25 ft. x 36 in. Mesh Home & Garden Fence (75251)
- GARDEN ZONE POULTRY NETTING 24""X50' (162450)
- Tenax Fences & Gates