Shop All Fences & Gates
Tenax
Hortonova, LM Trellis, 79"x 1000 ft. White
Mfr # 1A150283
Zoro # G3646802
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 1A150283
- Zoro # G3646802
- UPC # 010515502838
- Country of Origin Italy
- Category Fences & Gates
Dimensions
Height | 79" |
Details
Item | Hortonova,LM Trellis,79"x1000ft.,White |
Description
Hortonova,LM Trellis,79 In.x1000ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 1-21/64 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (305-B)
- DOGIPOT Bag Dispenser, Single Roll, Poly (1008-1)
- MTD Arm Kit-Deck Idler (759-04324B)
- CARGO MAXX Tricot Orange Flag 18x18 w/2 grommets (122-10029)
- TENAX Poultry Fence 3'X25' Grn (72121128)
- TENAX 3 Ft. H. x 100 Ft. L. Preassembled Black Woven Geotextile Silt Fence (31900700)
- TENAX Saf-T-Sno Fence Org (90600004)
- TENAX 90600009 Safety Snow Fence 4 x 50 ft. (TE10534)
- TENAX Deer Fence, Select, 8ft. x 100 ft. Black (1A100140)
- TENAX POULTRY FENCE GREEN 4X25ft (72120428)
- MUTUAL INDUSTRIES 4' X 50' Saf-T-Edge Fence Green (14900-38-48)
- Tenax Fences & Gates