Shop All Fences & Gates
Tenax
Hortonova, LM Trellis, 67"x 328 ft. White
Mfr # 2A110097
Zoro # G3646741
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A110097
- Zoro # G3646741
- UPC # 010515100973
- Country of Origin Multiple
- Category Fences & Gates
Dimensions
Height | 67" |
Details
Item | Hortonova,LM Trellis,67"x328ft.,White |
Description
Hortonova,LM Trellis,67 In.x328ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Frame Asm-Grsbag (647-04082-0637)
- MTD Bearing Flg Hex (741-04136B)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 2 Ply, Turf (WD1034)
- FLASH FURNITURE Gray 44x34 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00190-GY-GG)
- TENAX POULTRY FENCE GREEN 4X25ft (72120428)
- TENAX Safety Fence, 4 ft. H, Orange, 50 ft. L (64090204)
- TENAX Plant and Pond Protection Netting (603900)
- TENAX Barrier Fence Grn 4X100 (5A030001)
- TENAX 7.5 Ft. H. x 100 Ft. L. Polypropylene Deer Fence, Black (60100109)
- TENAX Grdn Fence 3X25 Grn (2A140091)
- YARDGARD Chain Link Fabric, 48"X10 ft., 11.5 ga. (30870R48)
- Tenax Fences & Gates