Shop All Fences & Gates
Tenax
Hortonova, LM Trellis, 59"x 328 ft. White
Mfr # 58019110
Zoro # G3646732
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 58019110
- Zoro # G3646732
- UPC # 010515191100
- Country of Origin Italy
- Category Fences & Gates
Dimensions
Height | 59" |
Details
Item | Hortonova,LM Trellis,59"x328ft.,White |
Description
Hortonova,LM Trellis,59 In.x328ft.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stud (25 072 24-S)
- STENS Thermal Relief Valve For General Pump 100558, Inlet 1/2" Lawn Mowers (758-619)
- JACKS IMPORTS Hollow Jointed Full Mouth Cheek Bit (10016)
- A & I PRODUCTS Hitch Pin, Handle Lock, 3/4" x 6 1/4 9" x5" x1" (A-HL14)
- TENAX POULTRY FENCE GREEN 4X25ft (72120428)
- TENAX 3 Ft. H. x 100 Ft. L. Preassembled Black Woven Geotextile Silt Fence (31900700)
- TENAX POULTRY FENCE 2'X25'GR (72120942)
- TENAX Saf-T-Sno 4 Ft. H. x 100 Ft. L. Polyethylene Snow Safety Fence, Orange (90600104)
- TENAX Grdn Fence 3X25 Grn (2A140091)
- TENAX Safety Fence, 4 ft. H, 50 ft. L, Orange (89909004)
- JEWETT CAMERON COMPANIES Estate 6'W x 6'H King Cedar Aluminum/Composite Horizontal Fence - Starter Section-SURFACE MOUNT (EF ES2216)
- Tenax Fences & Gates