Shop All Fences & Gates
This Product is Discontinued
Tenax
Heavy-Duty Utility/Snow Fence (Discontinued)
Mfr # 99
Zoro # G102697402
This Product is Discontinued
Key Features
- Height 5
- Length 49.6
- Material Poly
- Width 5
- Outside Diameter 11.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 99
- Zoro # G102697402
- UPC # 10515556091
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 5 |
Length | 49.6 |
Width | 5 |
Outside Diameter | 11.06 |
Details
Material | Poly |
Description
This heavy-duty 4'H Utility/Snow Fence is a great all-purpose barrier fencing for controlling blowing and drifting snow and sand, or to ensure worker safety and crowd control at construction sites, parks, special events and ski areas.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.