Shop All Fences & Gates
Tenax
Heavy Duty Poultry Fencing
Mfr # 206866
Zoro # G002679911
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Length 37.5
- Color Black
- Material Poly
- Width 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 206866
- Zoro # G002679911
- UPC # 10515206866
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 5 |
Length | 37.5 |
Width | 7.25 |
Outside Diameter | 5.1 |
Details
Color | Black |
Material | Poly |
Description
3'W x 25'L Poultry Fencing keeps poultry and small animals in pens or out of crops. Smaller hexagon openings (3/4" x 3/4") and thicker design than bird fencing. Polyethylene material resists UV rays and will not rust or corrode like traditional chicken wire. Cuts easily with utility knife and leaves no sharp edges. Black color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Ezgo / Cushman / Textron Electric Axle Shaft Bearing KIT TXT Medalist Model Year 2007 (ELECTRIC AXLE SHAFT BEARING KIT TXT MEDALIST MODE)
- GRILLTEX GrillTex Under-the-Grill Protective Pati (9M-110-39C-6)
- BIRD-B-GONE BIRD SPIKE 5"" S STEEL (MM2001-5/6)
- AIRHEAD Airhead AHTH-7 Tow Demon with Steel Cable - 12' (AHTH-7)
- TENAX Tenax 90600009 Safety Snow Fence 4 x 50 ft. (7155799)
- TENAX Multipurpose Net 2X25 (60039989)
- TENAX Deer Fence, Premium, 7.5ft. x 164 ft. Black (1A120229)
- TENAX Hardware Net 3X15 Blk (62071079)
- TENAX 7.5 Ft. H. x 100 Ft. L. Polypropylene Deer Fence, Black (60100109)
- TENAX Safety Fence, 4 ft. H, Orange, 50 ft. L (64090204)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X100 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X100)
- Tenax Fences & Gates