Shop All Bird Repellers
Tenax
Heavy Duty Poultry Fencing
Mfr # 203469
Zoro # G502694094
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49
- Overall Length 50'
- Overall Width 8
- Overall Height 7.4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 203469
- Zoro # G502694094
- UPC # 10515203469
- Country of Origin United States
- Category Bird Repellers
Dimensions
Length | 49 |
Overall Length | 50' |
Overall Width | 8 |
Overall Height | 7.4 |
Outside Diameter | 12.5 |
Details
Color | Black |
Material | Poly |
Description
This Black Poultry Fencing is made of polyethylene material that resists UV rays and will not rust or corrode like traditional chicken wire. Keep poultry and small animals in pens or out of crops. 4'H x 50'L.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 47629861001 (47629861001)
- PRECISION PRODUCTS 200LB Tow Spreader (TBS7019)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- ARDENT 150 yard Gliss Pink Fishing Line, 18 lbs (GL18P-150)
- TENAX Ortoflex Bird Netting (2A090071)
- BIRD BARRIER Birdwire, Stainless Steel, 1000 ft. (BW-W030)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F2100)
- BIRD-X Remote Speaker (BXP-ES)
- BIRD BARRIER Pigeon Trap, Knock Down, w/Shade (TT-SW05)
- BIRD-B-GONE Bird B Gone Inc. B44 MMFT050X Bird Deterrent Flash Tape (B44 MMFT050X)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-gc20)
- Tenax Bird Repellers