Shop All Fences & Gates
This Product is Discontinued
Tenax
Elk Fence, 6ft. x 100 ft. Black (Discontinued)
Mfr # 2A110185
Zoro # G3646723
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Height 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A110185
- Zoro # G3646723
- UPC # 010515101857
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 6 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Elk Fence,6ft.x100ft.,Black |
Description
Elk Fence,6ft.x100ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.