Shop All Fences & Gates
Tenax
Deer Fence, Select, 7.5ft. x 165ft. Black
Mfr # 2A120145
Zoro # G3646638
product price: $129.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 2A120145
- Zoro # G3646638
- UPC # 010515201458
- Country of Origin United States
- Category Fences & Gates
Details
Promotion Restriction | Not eligible for promotion |
Item | Deer Fence,Select,7.5ft.x165ft.,Black |
Description
Deer Fence,Select,7.5ft.x165ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT SHOT 1 ct Gel Indoor/Outdoor Roach and Ant Killer (HG-95769)
- KOHLER Oil Filter (ED0021752830-S)
- TOMCAT 4 lb Bag Rodenticide Nuggets, Green, Outdoor Use (32374)
- A.R. NORTH AMERICA O-Ring, 1/4 QC, Viton (2-110 V1476-75)
- TENAX Scaffolding Netting, 150 ft. L, 4 ft. H (2A220045)
- TENAX Multipurpose Net 3X50 (60041989)
- TENAX Multipurpose Net 4X50 (2A090059)
- TENAX TENAX 2A040066 Folded Deer Fence, 100 ft L, 7-1/2 ft H, Plastic (2A040066)
- TENAX 3 Ft. H. x 100 Ft. L. Preassembled Black Woven Geotextile Silt Fence (31900700)
- TENAX POULTRY FENCE GREEN 4X25ft (72120428)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X25 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X25)
- Tenax Fences & Gates