Shop All Fences & Gates
Tenax
Cintoflex Barrier Net, 5ft. x 330 ft. Black
Mfr # 60045409
Zoro # G3646428
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 60045409
- Zoro # G3646428
- UPC # 010515454090
- Country of Origin Multiple
- Category Fences & Gates
Dimensions
Height | 5 ft. |
Details
Item | Cintoflex,Barrier Net,5ft.x330ft.,Blk |
Description
Cintoflex,Barrier Net,5ft.x330ft.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- DEWALT 14" Bar (DWZCSBX14)
- MELNOR HEAVY DUTY PULSATING SPRINKLER (3900H)
- LOGO BRANDS New England Patriots Round Table (619-31)
- TENAX 2 Ft. H. x 100 Ft. L. Preassembled Black Woven Geotextile Silt Fence (31900500)
- TENAX Multipurpose Net 2X50 (60041909)
- TENAX Hardware Net 2X15 Blk (62073079)
- TENAX Safety Fence, 4 ft. H, 50 ft. L, Orange (89909004)
- TENAX Plant and Pond Protection Netting (603900)
- TENAX 7.5 Ft. H. x 100 Ft. L. Polypropylene Deer Fence, Black (60100109)
- ZORO SELECT Poultry Netting, Height 12 In, 50 Ft (4LVE9)
- Tenax Fences & Gates