Shop All Fences & Gates
Tenax
Animal Control Green Poultry Fencing, 4 Feet Height x 50 Feet Length
Mfr # 121589
Zoro # G802679951
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.7
- Length 48.7
- Color Green
- Material Poly
- Outside Diameter 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenax
- MFR # 121589
- Zoro # G802679951
- UPC # 10515121589
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 6.7 |
Length | 48.7 |
Outside Diameter | 12.8 |
Width | 7.7 |
Details
Color | Green |
Material | Poly |
Description
This Green Poultry Fencing is made of polyethylene material that resists UV rays and will not rust or corrode like traditional chicken wire. Keep poultry and small animals in pens or out of crops. 4'H x 50'L.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Magnum Stick 17 - HD Ghost (XRMAGST17HDGH)
- STENS Hi-Lift Blade For Simplicity 600, 1300, 5000 And 6000 Series 71656147 (345-074)
- A & I PRODUCTS Classical V-Belt (5/8" X 75") 10.5" x5" x1.2" (A-B72)
- DRAMM Touch 'N Flow Pro Trigger Valve (10-73065)
- TENAX 2A140089 25 ft. x 24 in. Mesh Home & Garden Fence (TE10943)
- TENAX Hardware Net 2X15 Blk (62073079)
- TENAX Cintoflex Barrier Net, 5ft. x 330 ft. Black (60045409)
- TENAX Scaffolding Netting, 150 ft. L, 4 ft. H (2A220045)
- TENAX Plant and Pond Protection Netting (603900)
- TENAX Tenax 2A140091 25 ft. x 36 in. Mesh Home & Garden Fence (75251)
- YARDGARD Green Garden Fence, 24"x25 ft. (889251A)
- Tenax Fences & Gates