Shop All Cut-Resistant Gloves
Tenactiv
Work Gloves, Nitrile, XS, Black/Gray, PR
Mfr # S21TXUFN-6
Zoro # G804970476
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size XS ( 6 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenactiv
- MFR # S21TXUFN-6
- Zoro # G804970476
- UPC # 779406425532
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Size | XS ( 6 ) |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Work Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Not Applicable, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (9665XL)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S600)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- TENACTIV Work Gloves, Nitrile, 3XL, Black/Gray, PR (S21TXUFN-12)
- TENACTIV Work Gloves, Nitrile, XL, Black/Gray, PR (S21TXUFN-10)
- TENACTIV Work Gloves, Nitrile, M, Black/Gray, PR (S21TXUFN-8)
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTFN-8)
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTLFN-8)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 8 (S21TXUGFN8)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR (11-928)
- Tenactiv Cut-Resistant Gloves