Shop All Cut-Resistant Gloves
Tenactiv
Work Gloves, Nitrile, S, Black/Gray, PR
Mfr # S21TXUFN-7
Zoro # G604970447
original price:
$17.69
3% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size S ( 7 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tenactiv
- MFR # S21TXUFN-7
- Zoro # G604970447
- UPC # 779406425549
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size | S ( 7 ) |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Work Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Not Applicable, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58506)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BK212)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 6 (XAC9P/9180AP533-06)
- TENACTIV Work Gloves, Nitrile, XS, Black/Gray, PR (S21TXUFN-6)
- TENACTIV Work Gloves, Nitrile, 3XL, Black/Gray, PR (S21TXUFN-12)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- TENACTIV Cut-Resistant Gloves, PR, L, Orange (STXPNRVB-9)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTLFN-9)
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTLFN-8)
- MAGID DROC Chemical Resistant and Liquidproof Fully Coated Nitrile Work GloveCut Level A3 (GPD350-11)
- Tenactiv Gloves & Hand Protection