Shop All Cut-Resistant Gloves
Tenactiv
Work Gloves, Nitrile, M, Red/Gray, PR
Mfr # S18WTFN-8
Zoro # G704970552
product price: $24.89
/pr
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Size M ( 8 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenactiv
- MFR # S18WTFN-8
- Zoro # G704970552
- UPC # 779406408641
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- PORTWEST Ladies Hi-Vis Winter Jacket, S (LW74)
- C.H. HANSON 3 inch Stencil Let. & Num. 92 pc Set (10153)
- SHOWA Cut Resistant Gloves, Yellow/Blue, L, PR (KV300L-09)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTFN-10)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTFN-11)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTFN-9)
- TENACTIV Cut-Resistant Gloves, PR, XL, Orange (STXPNRVB-10)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-11)
- TENACTIV Knit Gloves, 9.6 in L, S, PR (STXFNVB/S)
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped - L (48-73-8942)
- Tenactiv Gloves & Hand Protection