Shop All Cut-Resistant Gloves
Tenactiv
Work Gloves, Nitrile, L, Red/Gray, PR
Mfr # S18WTFN-9
Zoro # G404970579
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- ANSI/ISEA Cut Level A4
- Color Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tenactiv
- MFR # S18WTFN-9
- Zoro # G404970579
- UPC # 779406408658
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 91901-PK (91901-PK)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Grey, Spandex, Neoprene (EXO-MWR-05-XL)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 43YT09, PR (341M-07-V)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTFN-10)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTFN-11)
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTFN-8)
- TENACTIV Work Gloves, Nitrile, M, Black/Gray, PR (S21TXUFN-8)
- TENACTIV Work Gloves, Nitrile, XL, Black/Gray, PR (S21TXUFN-10)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 8 (STAGBPU-8)
- Tenactiv Cut-Resistant Gloves