Shop All Cut-Resistant Gloves
Tenactiv
Work Gloves, Nitrile, 3XL, Black/Gray, PR
Mfr # S21TXUFN-12
Zoro # G304970396
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size 3XL ( 12 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenactiv
- MFR # S21TXUFN-12
- Zoro # G304970396
- UPC # 779406425518
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL ( 12 ) |
Size | 3XL ( 12 ) |
Glove Length | 9 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Work Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Not Applicable, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWHLG002500)
- FALLTECH Full Body Harness, L, Polyester (7080BL)
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- EAGLE MFG Bench Can, 1 Gal., Galvanized Steel, Red (B604)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- TENACTIV Work Gloves, Nitrile, XL, Black/Gray, PR (S21TXUFN-10)
- TENACTIV Work Gloves, Nitrile, M, Black/Gray, PR (S21TXUFN-8)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 9 (S21TXUGFN9)
- TENACTIV Cut-Resistant Gloves, PR, 2XL, Orange (STXPNRVB-11)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 M)
- Tenactiv Cut-Resistant Gloves