Shop All Cut-Resistant Gloves
Tenactiv
Work Gloves, Nitrile, 2XL, Red/Gray, PR
Mfr # S18WTFN-11
Zoro # G404970517
product price: $24.89
/pr
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Size 2XL ( 11 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenactiv
- MFR # S18WTFN-11
- Zoro # G404970517
- UPC # 779406408627
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8 (4144-A)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTFN-9)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTFN-10)
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTFN-8)
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTLFN-8)
- TENACTIV Work Gloves, Nitrile, S, Black/Gray, PR (S21TXUFN-7)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-11)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, X-Large (AXLTC3-03-011)
- Tenactiv Gloves & Hand Protection