Shop All Cut-Resistant Gloves
Tenactiv
Knit Gloves, 8.5 in L, XS, PR
Mfr # STAGFNP-6
Zoro # G909004595
product price: $11.39
/pr
Sold in multiples of 12 for $136.68
$136.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Texture
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenactiv
- MFR # STAGFNP-6
- Zoro # G909004595
- UPC # 779406416011
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 8.5 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Knit, Knit Material Yarn Blend, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material TenActiv, EN 388 Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4080-M (8))
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (48UP89)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43128)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTLFN-10)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-11)
- TENACTIV Work Gloves, Nitrile, M, Black/Gray, PR (S21TXUFN-8)
- TENACTIV Work Gloves, Nitrile, S, Red/Gray, PR (S18WTLFN-7)
- TENACTIV Cut-Resistant Gloves, PR, S, Orange (STXPNRVB-7)
- TENACTIV Cut-Resistant Gloves, PR, XS, Orange (STXPNRVB-6)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, L, 1 PR (AXIMPC5-06-010)
- Tenactiv Gloves & Hand Protection