Shop All Cut-Resistant Gloves
Tenactiv
Knit Gloves, 10 in L, L, PR
Mfr # STXFNVB/L
Zoro # G308396161
product price: $15.95
/pr
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
- Standards ANSI, ANSI/ISEA 138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tenactiv
- MFR # STXFNVB/L
- Zoro # G308396161
- UPC # 779406424146
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 4 kN, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Eye And Ear Protection Required, 5in X 3.5in, 10PK, 3.5" W, 5" H, Portrait, PK10 (OS-NS-D-35-V-12300-10PK)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- BADGER TAG & LABEL HMIG Tag, 3 in. H x 1-1/2 in. W, PK25 (112)
- TENACTIV Work Gloves, Nitrile, 3XL, Red/Gray, PR (S18WTLFN-12)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTFN-11)
- TENACTIV Work Gloves, Nitrile, XS, Red/Gray, PR (S18WTLFN-6)
- TENACTIV Cut-Resistant Gloves, PR, S, Orange (STXPNRVB-7)
- TENACTIV Work Gloves, Nitrile, S, Black/Gray, PR (S21TXUFN-7)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-10)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (RWG550XXL)
- Tenactiv Cut-Resistant Gloves