Shop All Topical Ointments, Creams, and Antiseptics
Tena
Unscented Skin Protectant Cream 3.4 oz. Tube, PK 10
Mfr # 64401
Zoro # G704993728
product price: $60.49
/pk 10, $6.05/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Tube
- Size 3.4 oz.
- Cleaner Form Use as directed in instructions
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 64401
- Zoro # G704993728
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 3.4 oz. |
Details
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Tube |
Cleaner Form | Use as directed in instructions |
Fragrance | Unscented |
Description
Package Count: 10. Keep skin healthy with TENA Unscented Protective Cream. Formulated with zinc oxide, vitamin E and other oils, it soothes and protects dry, irritated chapped, chafed and cracked skin. TENA protective cream can be used with other incontinence products when used per package instructions. The unscented cream is safe for those with sensitive skin. You can apply the cream to multiple areas of the body, including the buttocks, perineal area and skin creases. It remains visible on the skin, allowing you to identify areas of treatment. TENA skin protectant comes in a tube with a flip top opening for easy use. It is suitable for diaper rash and skin issues related to incontinence.
- The TENA cream zinc oxide and vitamin E formulation soothes and protects the skin
- When used correctly, it works with other incontinence products
- TENA protective cream helps to reduce skin health to dry, irritated, chapped, chafed and cracked skin
- The unscented cream is easy to apply and safe for sensitive skin
- It remains visible, allowing you to identify treated skin areas
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTERINE Listerine Cool Mint Pocketmist 7.7mL, PK36 (5233931)
- ZEP Cherry Bomb Gel Hand Cleaner, Cherry Scent, 48 oz Pump Bottle (ZUCBHC484)
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 (65250)
- BLACK SWAN Plastic Stand-Up Washers 5/16" (12421)
- VASELINE Lip Therapy Advanced Lip Balm, Original, 0.35 oz (75000EA)
- NEOSPORIN Antibiotic Ointment, 1oz Tube (23737)
- FIRST AID ONLY Antiseptic Cleansing Wipes, PK50 (H307)
- NEOSPORIN Ointment, 1 oz. (JOJ23737)
- ZORO SELECT Hot/Cold Pack, White, 6In x 9In, PK12 (030105)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream, 4 oz. Tube, Pack of 24 (1195)
- PHYSICIANSCARE Petroleum Jelly, Jar, 13 oz. (12-850)
- Tena Topical Ointments, Creams, and Antiseptics