Shop All Specialty Wipes
Tena
UltraFlush Adult Wipe or Washcloth 7.5 x 12.5", PK 48
Mfr # 65726
Zoro # G501243507
product price: $18.95
/pk 48, $0.39/ea
Sold in multiples of 2 for $37.90
$37.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth-Like Material
- Primary Chemical Aloe / Vitamin E / Chamomile
- Container Type Soft Pack
- Fragrance Scented
- Size 7-1/2 X 12-1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 65726
- Zoro # G501243507
- UPC # 768702657266
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 7-1/2 X 12-1/2 Inch |
Details
Material | Cloth-Like Material |
Primary Chemical | Aloe / Vitamin E / Chamomile |
Container Type | Soft Pack |
Fragrance | Scented |
Description
Stay comfortably clean with TENA® UltraFlush® Personal Wipes. Soft and gentle, they are suitable for personal cleansing of delicate and fragile skin. TENA® UltraFlush® washcloths contain vitamin E, aloe and chamomile to add soothing moisture and softness. The soft pack has a resealable plastic lid to keep the cloths moist and offer easy and convenient one-handed dispensing. A mild fragrance and an alcohol-free formulation make these personal care wipes safe for cleansing sensitive skin. They're made of a biodegradable material that won't clog toilets or pipes.
- TENA® UltraFlush® washcloths gently clean delicate and sensitive skin
- The cleansing washcloths contain chamomile, vitamin E and aloe to soothe and moisturize
- The soft pack with a resealable plastic lid offers convenient, one-hand dispensing and keeps wipes moist
- TENA® cleansing wipes have a mild scent and are alcohol-free to be safe for the skin
- The biodegradable material breaks down after flushing to prevent clogged pipes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Flr Science, Prem Glss, Flr Fnsh, 1gal, PK4 (CBD540410)
- INTEX SUPPLY 100CT ClothLike Rags (NW-99967-W)
- GOO GONE Cleanr Goo Gone 32Oz (2112)
- MINUTEMAN SQUEEGEE - REAR .125in FLAT URE, FITS (172273)
- DIGITAL INNOVATIONS ScreenDr Device and Screen Cleaning Wipes, With 60 Wrapped Wipes and 8 in. Microfiber Cloth, 6 x 5 (32347)
- WINDEX Original Scent Glass Cleaner 38 pk Wipes, 38PK (00296)
- DUST-OFF Touch Screen Wipes, 32 Count Pouch (DTSW32)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-BK)
- LAMBSKIN SPECIALTIES Deep Clean Wet Pad Multiflex (SP-100)
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 4/Cs (06121)
- TOUCH POINT WIPES TP Scrubbing Wipes, 6 Canisters x 50 wipes, 10in. x 12in. XL Size, HD Dual-Textured, 6PK (36050)
- Tena Specialty Wipes