Shop All Specialty Wipes
Tena
Ultra Bath Wipe or Washcloth 7-9/10 x 12.5", PK 48
Mfr # 65720
Zoro # G601254472
product price: $18.35
/pk 48, $0.38/ea
Sold in multiples of 2 for $36.70
$36.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7-9/10 X 12-1/2 Inch
- Material Cloth-Like Material
- Fragrance Scented
- Primary Chemical Aloe / Vitamin E / Chamomile
- Container Type Soft Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 65720
- Zoro # G601254472
- UPC # 768702657204
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 7-9/10 X 12-1/2 Inch |
Details
Material | Cloth-Like Material |
Fragrance | Scented |
Primary Chemical | Aloe / Vitamin E / Chamomile |
Container Type | Soft Pack |
Description
TENA® Ultra Rinse-Free Bath Wipes are thick and gentle, making them a good option for fragile skin and everyday cleansing. They are extra soft, with a cloth-like texture that provides luxurious comfort. TENA® Ultra washcloths have an oil-in-water formulation that is gentle, and offers versatile skincare for full-body cleansing, including the perineal areas.TENA® wipes have chamomile, vitamin E and aloe to support healthy skin and prevent irritation from regular wiping. They come in a convenient soft pack with a closable lid to allow for one-handed dispensing. These rinse-free bath wipes have a mild scent that leaves the skin refreshed and odor-free.
- TENA® Ultra washcloths have a soft, thick, cloth-like texture that is comfortable
- The washcloths have an oil-in-water formulation that provides gentle cleaning to fragile skin
- The TENA® wipes have vitamin E, chamomile and aloe to help prevent skin irritation
- The soft pack with a closable lid is convenient and easy to use
- The rinse-free bath wipes are mildly scented to leave the skin clean and feeling fresh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Small Hand Wire Scratch Brush, Brass Fill, Wood Block, 2 x 9 Rows (95014)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Red, Polypropylene (5CJJ2)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- LIBMAN High Power Scoop Dust Pan, Black - Large (LI308744)
- GRANITE GOLD Granite Gold 226880 Sealer Wipes-Pack of 6 (226880)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (34256)
- LYSOL Pro Disinfecting Wipe Bucket Refill, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes, PK2 (19200-99857)
- KIMBERLY-CLARK PROFESSIONAL Shop Towels Original, Blue, Pop-Up Dispenser Box (200 Towels/Box, 8 Boxes/Case, 1,600 Towels/Case) (75190)
- DUST-OFF Premoistened Monitor Cleaning Wipes, Cloth, 6 x 6 1/2, 80/Tub (DSCT)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, Large, 1-Ply, 6x6.75, Unscented, White, 160/Can, 12PK (P25372)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, 176ct., Brag Box, White (34607)
- Tena Specialty Wipes