Shop All Specialty Wipes
Tena
TENA Dry Adult Wipe or Washcloth 13 X 13-1/4 Inch, PK 50
Mfr # 74500
Zoro # G504988856
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nonwoven Material
- Size 13 X 13-1/4 Inch
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tena
- MFR # 74500
- Zoro # G504988856
- UPC # 768702745000
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 13 X 13-1/4 Inch |
Details
Material | Nonwoven Material |
Color | White |
Description
Package Count: 50. TENA® Dry Disposable White 13-inch x 13-1/4-inch Washcloths cleanse your skin quickly and conveniently. They're designed for use on the perineal region but can also clean other areas of the skin. TENA® dry washcloths are soft so that they're comfortable to use, and strong so that they remain intact. They work well with cleansers for a complete bathing solution. TENA® 13-inch x 13-1/4-inch perineal cleansing wipes are disposable, making them a clean and reliable alternative to using washcloths made of textile fibers. They're made of an embossed cloth-like material so that you can use them for bathing, incontinence-related cleaning or clean-up jobs. Each bag contains 50 white washcloths to cover frequent, everyday needs.
- TENA® dry washcloths cleanse perineal skin and the entire body
- Their soft texture feels gentle on the skin for optimal comfort
- Strong construction makes these white, personal hygiene wipes reliable and helps them stay intact during use
- They're usable with a cleanser to provide a more thorough cleansing experience
- TENA® 13-inch x 13-1/4-inch dry disposable washcloths are a hygienic alternative to reusable washcloths
- The embossed cloth-like material makes them suitable for bathing, incontinence-related cleaning or clean-up jobs
- There are 50 washcloths in a bag
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Curved Wand, Mfr. No. M60004 (302000447)
- GENUINE JOE Genuine Joe Paper Towel Dispenser (GJO02197)
- COMMERCIAL 54 in Wooden Handle w/ Tapered End (83227)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 100 Wipes, 8 in x 24 in, Unscented (DR670.0824.10)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bucket, PK2 (FW501NRTB)
- TRIMACO 12" x 16" One Tuff Cloth Wiper, Dispenser Box, PK 75 (84075)
- EVERWIPE Chem-Ready Wiping System Bucket, 7.13 x 7.13 x 7, White, PK5, 5PK (192812)
- LAGASSE Chix® Stretch 'n Dust® Cloths - 23-1/4"w x 24"d - (CHI0416)
- SANI PROFESSIONAL Sani-Cloth AF3 Germicidal Disposable Wipes, XL, 1-Ply, 7.5x15, Unscented, White, 160 Wipes/Pail, 2PK (P1450PCT)
- COTTONELLE Wipe, Flushable, Freshcare 8PK (KCC35970CT)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-BK)
- Tena Specialty Wipes