Shop All Specialty Wipes
Tena
TENA Dry Adult Wipe or Washcloth 10-1/4 X 13 Inch, PK 50
Mfr # 74499
Zoro # G304988865
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nonwoven Material
- Size 10-1/4 X 13 Inch
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 74499
- Zoro # G304988865
- UPC # 768702744997
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 10-1/4 X 13 Inch |
Details
Material | Nonwoven Material |
Color | White |
Description
Package Count: 50. TENA® Dry White Washcloths cleanse your skin quickly and conveniently. They're designed for use on the perineal region but can also clean other areas of the skin. TENA® cleansing wipes are soft so that they're comfortable to use, and strong so that they remain intact. They work well with cleansers for a complete bathing solution. TENA® dry washcloths are disposable, making them a clean and reliable alternative to using washcloths made of textile fibers. They're made of an embossed cloth-like material so that you can use them for bathing, incontinence-related cleaning or clean-up jobs.
- TENA® cleansing wipes cleanse perineal skin and the entire body
- Their soft texture keeps skin comfortable
- Strong construction makes them disposable washcloths reliable and helps them stay intact during use
- Disposable TENA® dry washcloths are a hygienic alternative to reusable washcloths
- Use these wipes with a cleanser for a more thorough cleansing
- The embossed cloth-like material makes them suitable for bathing, incontinence-related cleaning or clean-up jobs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD Glad 60034 Quick Tie Closure Tall Kitchen Bag; 80 Count - 13 Gallon (143948)
- PORTER-CABLE Wet/Dry Ash Vacuum, 4 gal., 4 HP, 1-1/4" Hose Dia., Cartridge Filter (PCX18184)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- ZOGICS Sanitizing Wipes, 4PK (Z2000-4)
- WYPALL X60 Cloths, 1/4 Fold, 12 1/2 x 13, White, 76/Box, PK12 (34865)
- READ RIGHT Screen Pad Wipes, 5 x 5", 100 Pack (REARR1309)
- SC JOHNSON Windex, Electronics Cleaner, 25 Wipes (319248EA)
- FEDPRO Tub O Towels Carpet Wipes, 40PK (FPRTW40CP)
- READ RIGHT Card Reader Cleaner, PK25 (REARR1222)
- HYGENALL HEXOFF Heavy Metal Removing Wipes, Canister, PK12 (HX45NRCN)
- HYGENALL HEXOFF Heavy Metal Removing Wipes, Bag, PK2 (HX099880)
- Tena Specialty Wipes