Shop All Incontinence Pants
Tena
TENA Disposable Underwear Female X-Large, Super Plus, PK 14
Mfr # 54287
Zoro # G204985292
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tena
- MFR # 54287
- Zoro # G204985292
- UPC # 768702549509
- Country of Origin Canada
- Category Incontinence Pants
Description
Package Count: 14. Constructed from a cottony-soft material, this Tena Women Adult Moderate-Absorbent Pull-On Underwear delivers maximum comfort throughout the day, while also providing a discreet design. The super-absorbent microbeads offer advanced leakage protection, while the enhanced fit and core width between the legs move fluid away from the body and across core-enhancing leakage protection areas. Extra large size is for waists/hips from 48 to 64 inches.Soft, tri-laminate material looks and feels even more like real underwear Highly absorbent target zone with super-absorbent polymers helps ensure reliable leakage protection Advanced Odor Protection technology helps control odors Waistband is soft and stretchable for comfort
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Replacement Cable T70 - 641265 (B060110)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- DEPEND Incontinence Protection with Tabs, Small/Medium, 19 in. to 34 in. Waist, 60PK (35456)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 2"x2", PK200 (PRM21212C)
- TENA Tena 72332 Extra Pull On Heavy Absorbency Underwear; Large - 64 per Case (Tena-72332-Case)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- TENA 67300 Ultra Briefs Large-Moderate, Heavy, 80PK (Tena-67300-Case)
- TENA 67501 Super Large Maximum Absorbency Briefs, 56PK (Tena-67501-Case)
- TENA Tena 54950 Extra Large Protective Underwear Super Plus Women - 56 per Case (Tena-54950-Case)
- TENA Tena 81780 Medium Protective Underwear Super Plus Men - 64 per Case (Tena-81780-Case)
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 14PK NOW 8x8, Pack/18 (1453)
- Tena Incontinence Pants