Shop All Shampoos
Tena
ProSkin Shampoo&Body Wash Scented 16.9 oz., PK 10
Mfr # 64363
Zoro # G904988845
product price: $65.99
/pk 10, $6.60/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pump Bottle
- Size 16.9 oz.
- Fragrance Scented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16.9 oz. |
Details
Packaging Type | Pump Bottle |
Fragrance | Scented |
Description
Package Count: 10. Clean and condition your hair and skin with this dual-purpose Tena Body Wash Gel and Shampoo. The mild formula provides gentle cleansing to maintain fragile skin integrity, and it leaves hair soft and smooth. Tena body wash and shampoo is anti-static, and contains provitamin B5 to help detangle hair and leave it easier to comb. The 2-in-1 shampoo and body wash is lightly scented to leave your skin smelling fresh, moisturized and clean. It comes in a pump bottle that's quick and easy to use.Tena body wash and shampoo has a mild formula that doesn't irritate fragile, sensitive skin It contains provitamin B5, which helps condition hair and leaves it static-free and easy to comb The formula's gentle cleansing maintains skin integrity during a full bath The scented body wash gives the skin a refreshing smell The handy pump bottle is easy to use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- FIRST VOICE Cohesive Bandage, Tan, 3" x 5 yd. (TS-3189-T)
- FIRST AID ONLY First Aid Kit w/House, 386pcs, 15.75x16.5 (91378)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- GOOD DAY Conditioning Shampoo, 0.65 oz Tube, PK288 (483)
- OXYGEN Conditioning Shampoo 0.75 oz., 288PK (OX-22ML-CS|2)
- HTI Game Breaker Concentrated Rug & Upholstery Shampoo: 1 Gallon (429-1G)
- ZOGICS Shampoo, Citrus and Aloe, 4PK (SCA128-4)
- MAL-A-KET Shampoo, 8oz. (6915)
- CHLORHEXIDERM 4% Gluconate Shampoo, 8oz Bottle (87228126)
- SPA RITUALS Shampoo, 4PK (HA-SPAR-031)
- Tena Hair Care