Shop All Face and Body Soap
Tena
ProSkin Cream Rinse-Free Body Wash Tube Scented 8.5 oz., PK 10
Mfr # 64425
Zoro # G104993724
product price: $87.89
/pk 10, $8.79/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Tube
- Size 8.5 oz.
- Fragrance Mild Scent
- Color White
- Form Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 64425
- Zoro # G104993724
- Country of Origin Sweden
- Category Face and Body Soap
Dimensions
Size | 8.5 oz. |
Details
Packaging Type | Tube |
Fragrance | Mild Scent |
Color | White |
Form | Cream |
Description
Package Count: 10. Clean and moisturize the skin without rinsing with this Tena Body Wash Cleansing Cream. It is a versatile skincare product used for perineal and full-body cleansing. The Tena cleansing cream is more efficient than water and soap. It has a 3-in-1 formula that helps to clean, moisturize and soothe delicate skin. The body wash cleanser kills contaminants residing in basins and washcloths. It doesn't contain alcohol or soap and supports healthy skin by retaining its natural pH level. The rinse-free body wash is white and has a mild scent that eliminates odors and refreshes the skin. It comes in a convenient 8.5-ounce squeeze tube with a flip top.The Tena cleansing cream cleans, moisturizes and soothes skin The alcohol- and soap-free formula maintains the natural pH of the skin This white cream cleans efficiently, saving time The washing cream promotes hygienic cleansing through the elimination of pathogens in basins and washcloths The scented body wash leaves skin refreshed It doesn't require rinsing It is available as an 8.5-oz squeeze tube with a flip top
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3000 SmartCompliance Patch Bandages, Plastic, 1 1/2"X 1 1/2", 10/Box, Refill (FAE-3000)
- IMPACT PRODUCTS Impact, NATURELLE TAMPONS, REGULAR, 200PK (25176598)
- COMFORT PLUS Tampons with Applicator, Reg, PK500 (PR-500)
- HOSPECO Feminine Hygiene Starter Kit, 5" H, PK4 (SDWSTARTER-4)
- PAUL MITCHELL Lemon Sage Body Wash, 12Oz, 20Pk (JPMS009-01)
- APOTHEKE White Vetiver Bath Gel 16 Oz, 18Pk (APOK-BGEL05)
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard & Face Wash 6.7 fl (EMJ00105)
- DIAL Dmd Dial Basics Foaming Hand Wash Fit Universal Manual - 1.2L, PK3 (1700016714)
- LE NATUREL Body Wash, 1 oz. Tube, 250PK (LN-BW-30ML)
- METHOD BODY WASH MEN SE/SR 18OZ (1861)
- OGX Ogx Coconut Moroccan Oil Body Wash 19.5 oz. Bottle, PK4 (4095413)
- Tena Face and Body Soap