Shop All Face and Body Soap
Tena
ProSkin Cream Rinse-Free Body Wash Pump Bottle Scented 16.9 oz., PK 10
Mfr # 64430
Zoro # G504993737
product price: $154.99
/pk 10, $15.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pump Bottle
- Hygiene Form Use as directed in instructions
- Size 16.9 oz.
- Fragrance Mild Scent
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tena
- MFR # 64430
- Zoro # G504993737
- Country of Origin Sweden
- Category Face and Body Soap
Dimensions
Size | 16.9 oz. |
Details
Packaging Type | Pump Bottle |
Hygiene Form | Use as directed in instructions |
Fragrance | Mild Scent |
Color | White |
Form | Cream |
Description
Package Count: 10. Clean and moisturize the skin without rinsing with this Tena Body Wash Cleansing Cream. It's a versatile skincare product used for perineal and full-body cleansing. The Tena cleansing cream is more efficient than water and soap. It has a 3-in-1 formula that helps to clean, moisturize and soothe delicate skin. The body wash cleanser kills contaminants residing in basins and washcloths. It doesn't contain alcohol or soap and supports healthy skin by retaining its natural pH level. The rinse-free body wash has a mild scent that eliminates odors and refreshes the skin. It comes in a convenient 16.9 ounce pump bottle.The Tena cleansing cream cleans, moisturizes and soothes skin The alcohol- and soap-free formula maintains the natural pH of the skin It cleans efficiently, saving time The 3-in-1 body wash promotes hygienic cleansing through the elimination of pathogens in basins and washcloths The mildly scented body wash leaves skin refreshed It doesn't require rinsing, making it ideal for patient care One pump bottle contains 16.9 ounce
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-903G)
- SC JOHNSON PROFESSIONAL Cleanse Heavy Foam Dispenser, 3.25 L, 5.31 x 6.22 x 8.6, Black, PK6, 6PK (GPF3LDQ)
- FIRST AID ONLY Replacement Pockets, Kit, PVC Case (M5062)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- DUKE CANNON SUPPLY CO BODY WASH 17.5OZ BLU (THICK16-BLUE)
- ZEP Head-To-Toe, Body Wash, PK4 (097524)
- BODYOGRAPHY BLANC Body Wash, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-003)
- FITNESSFREAK Organic Fiji Organic Face and Body Coconut Oil Soap Lemongrass Tangerine 7 oz (FI126422)
- DOVE Dove Deep Moisture Body Wash 12 fl. oz. Bottle, PK6 (12341)
- DOVE Body Wash, Deep Moisture, 12 oz White, PK 6 (DVOCB123410)
- AXE Axe Kilo Body Wash 16 fl. oz. Bottles, PK4 (68847)
- Tena Face and Body Soap